Beli bottle sample di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- DURAN Bottle Laboratory with Screw Cap (Botol Lab)Deskripsi:1. complies with the standards in ISO 4796-1:2016 Laboratory glassware2. Manufactured from DURAN® borosilicate glass 3.3. DURAN®
- AS ONE Bottle UM Sample SCC (Botol Lab)atribut:
- Material: Ordinary glass
- Scale: none
- Body Material: Ordinary glass
- Lid Material: Outer Lid/PP, Inner Lid/PE
- Eins Suction cup W/Sponge(Std/Silicon/Brown)Deskripsi:Effective for works on the uneven suction surface.Excellent fitting feeling and flexibly follows the shapes and postures of the works.Excellent in heat resistance and alcohol resistance.Can be easily installed with absorption fittings.
- DURAN Bottle Youtility GL 45 Complete (Botol Lab)Deskripsi:YOUtility Bottle The New Duran Laboratory System Borosilicate Glass , with Screw Cap , Pouring ring , bottle tagatribut:
- Cap GL: 45
- AS Bottle Transparentatribut:
- Color: Transparent
- Finish Material: Main Body: Borosilicate Glass, Cap: Polypropylene (PP)
- Sanplatec Bottle Wide Mouth PE Sterile Milky White (EOG Sterilized) (Botol Lab)Deskripsi:Polyethylene containers are EOG sterilized and packed. Please use as sample bottles for water sampling, cosmetics, chemicals, etc. for water quality inspection.atribut:
- Plug: Yes
- Sterilizing: EOG sterilized
- Sanplatec Bottle Sanpla(R) PP Narrow Mouth (Botol Lab)Deskripsi:Low cost one-touch bottle with excellent workability. Polypropylene bottle with excellent heat resistance, chemical resistance and transparency. No need for packing, no plugs, and workability has been improved. Very good test results for acid and alkali resistance and some solvents. A one-touch bottle with excellent workability.atribut:
- RoHS Directive: 10 substances
- ISOLAB Bottle Sample with Screw Cap (Botol Lab)Deskripsi:Botol Sampel Screw Cap
- Myzox Sample Box / Sample BottleDeskripsi:Sample management of samplesatribut:
- Capacity (ml): 100
- Dimensions, DiameterxHeight H (Φmmxmm)Φ: Φ44x96
- Eins Suction CupsDeskripsi:Bellows type suction cups are suitable for angular pieces. VAPH-30C-3 is a bellows type silicone suction cup with a 30mm diametre. Applicable stems are Small, VFIL-S or VFILB-SH.atribut:
- Diameter: 30
- Sequenza Item: 3-06VAPH-30C-3
- Size: Small
- Folds: 2.5
- Material: Silicone
- Heat Resistance (°C): 250
- Color: Brown
- Weight (g): 7.0
- AS ONE Bottle Standard Transparent Wide Mouth (Botol Lab)atribut:
- Scale: none
- Body Material: Ordinary glass
- Lid Material: PP
- Material (inner plug): PE
- AS ONE Botol Sampel Styreneatribut:
- Material: (Body) PS (Polystyrene), (Cap Part) White Part/PE (Polyethylene), Orange Part/PS (Polystyrene)
- Sanplatec Bottle Wide Mouth PP Sterile (EOG Sterilized) (Botol Lab)Deskripsi:Gas sterilized sample container. A sterilized pack of Polypropylene containers. Use as a sample bottle for water sampling, food, cosmetics, chemicals, etc. The lid is packed in a half cap state. * All products are individually packaged. * The 100mL type has “sterilized” printed on the filter. There is no printing on other containers. * The lid is packed with a half cap.atribut:
- Material: Polypropylene
- Plug: None
- MICHELIN Truck Tires (Ban Truk)Deskripsi:Tyres suited to mixed on-road and off-road use on your 8x4, 6x4 etc. rigid truck, trailer or a tractor in construction/site areas, for quarrying, and for transporting timber, waste for processing and dry bulk cargo.Available in 11 R22.5; 385/65 R22.5; 425/65 R22.5 and 445/65 R22.5atribut:
- Tire Size: 22.5 -11 R
- HARDEN Measuring Tape (Meteran)Deskripsi:- Pita pengukur- Casing ABS menarik dengan penutup karet- Klip sabuk yang kuat- Kemasan yang dirancang secara ergonomis untuk kenyamanan maksimal- Pengukuran metrik mudah dibaca- Kait magnetik kualitas bagus
- AS ONE Bottle Amber Narrow Mouth (Botol Lab)Deskripsi:- The transparency is close to that of a glass bottle, and the bottle is hard to break.- Special scale is adopted, so even if you put a label on the scale, the protrusion of the scale line does not bother you.- The ultraviolet transmittance of 400 nm or less is 0.3% or less.- Shut out the leakage with no packing.atribut:
- Scale: can be
- Color: Brown
- Heat Resistance Temperature (°C): 96
- Material: Body, lid/PP (polypropylene)
Daftar Harga bottle sample Terbaru March 2026
| DURAN Bottle Laboratory with Screw Cap (Botol Lab) | Rp77.900 |
| AS ONE Bottle UM Sample SCC (Botol Lab) | Rp24.900 |
| Eins Suction cup W/Sponge(Std/Silicon/Brown) | Rp429.900 |
| DURAN Bottle Youtility GL 45 Complete (Botol Lab) | Rp159.900 |
| AS Bottle Transparent | Rp999.900 |
| Sanplatec Bottle Wide Mouth PE Sterile Milky White (EOG Sterilized) (Botol Lab) | Rp29.900 |
| Sanplatec Bottle Sanpla(R) PP Narrow Mouth (Botol Lab) | Rp14.900 |
| ISOLAB Bottle Sample with Screw Cap (Botol Lab) | Rp55.900 |
| Myzox Sample Box / Sample Bottle | Rp27.900 |
| Eins Suction Cups | Rp339.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



















































































































































/aqP103203386-2.jpg)
/1eP102259050-7.jpg)
/18P103246044-1.jpg)

%20(Botol%20Lab)/6qP106151242-2.jpg)
%20PP%20Narrow%20Mouth%20(Botol%20Lab)/67P106152223-1.jpg)
/j7P107800691-1.jpg)



/0eP102259014-12.jpg)

%20(Botol%20Lab)/myP106151826-1.jpg)
/m6P109101798-1.jpg)

/4cP108238156-1.jpg)

/iwP105310680-3.jpg)
/h0P102260612-7.jpg)